Abbotsford
CAB10STRRPVURED

10 AWG 2kV PV-Wire RPVU90 XLPE, Red

Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:58367103

Description

Red 10 AWG PV-Wire, sold as a 500 ft spool. We also sell this wire by the foot (at a somewhat higher price-per-foot). We have male and female MC4 connectors for this wire available as well. The wire is 2000 V rated "RPVU90" stamped, CSA approved for Canada. Rated 90 °C wet and dry. Rated for direct burial. Stranded copper, flexible, 19 strands. XLPE insulation. Deformation-resistant at high temperatures. Excellent moisture resistance, exceeds UL 44. Stable electrical properties over a broad temperature range. Excellent resistance to crush and compression cuts. Resistant to most oils and chemicals. UV/sunlight resistant.

Specifications

Brand Name Southwire Item Name Photovoltaic Wire
Wire Gauge Size 10 AWG Stranded/Solid Stranded
Strands 19 Number of Conductors 1
Length 500 ft Conductor Material Copper
Color Red Voltage Rating 1000/2000 V
Outside Diameter 0.235 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.06 in Amperage Rating 30 A
Temperature Rating -40 to 90 °C Standards UL 44, CSA C22.2 No. 38, CSA SUN RES, CSA C22.2 No. 271-11, ASTM B3, B8, B787, RoHS Compliant
Application For Direct Burial

Packages

1525 - UNIT - 1525