Abbotsford
CAB4/0TEWBLKCUT

SONECABLE TWT004ST-00-2090 TEW 4/0 SINGLE BLK300m CUT

Price $66.8000 / M
Final sale
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TWT004ST-00-2090

Description

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name TEW Tinned Cable
Type Unarmored Number of Conductors 1
Conductor Size 4/0 AWG Conductor Material Tinned Copper
Outside Diameter 0.709 in Stranded/Solid Stranded
Number of Strands 19 x 111/30 Voltage Rating 600 V
Jacket Color Black Shield Type Unshielded
Amperage Rating 287 A Insulation Material PVC
Insulation Thickness 0.082 in Temperature Rating -30 to 105 °C
Standards CSA22.2 No. 210, SAE J1127, UL 1063, 1426 and 758 Application For Machine Tool Wire, Boat Cable, Appliance Wiring Material and Equipment Wire

Packages

300 - UNIT - (300)