Abbotsford

FLO HOX6N2A1A1-FL-P20 FLO Home X6 50 amp, Deep Silver, NEMA 14-50 plug, J1772 Level 2 Home EV Charging Station

Price $857.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:HOX6N2A1A1-FL-P20
Documents Documents
Country of origin:Canada

Description

Premium silver EV charger offers additional flexibility with its NEMA 14-50 plug-in, set to a default current of 40 amps. Built with a type 4X recyclable aluminum enclosure, it withstands all weather conditions and resists corrosion over time. Equipped with a 25-foot cable and a J1772 connector, it is compatible with any EV, including Tesla when using the manufacturer adapter. Designed for versatile installation, the detachable connector and cable holster allow for daisy-chaining, enabling you to add two or more FLO Home X6 chargers to the same circuit.

Specifications

Brand Name Flo Services Sub Brand Home
Item Name Electric Car Charger Input Voltage 240/208 V
Amperage Rating 50 A Wattage 12 kW
Connector Type J1772 Charging Cable Frequency Rating 60 Hz
Cable Length 25 ft Material Recyclable Aluminum
Color/Finish Silver Dimensions 16.09 in L x 8-1/4 in W x 7-1/2 in D
Temperature Rating -40 to 50 °C Warranty 5 yr Residential, 1 yr Commercial
Standards CSA C22.2 No. 280 Certified in File Number E522576, Energy Star Certified, UL Listed to UL 2594 UPC 628719772102

Packages

1 - UNIT - 1