Abbotsford
PAS3894WREV

PASS & SEYMOUR 50A 125/250V Weather-Resistant Electrical Outlet for EV Chargers

Price $79.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3894WREV

Description

Rated for 50A and 125/250V, this single electrical outlet is perfect for use with Electrical Vehicle (EV) chargers in indoor and outdoor applications. Built for use with up-to Level 2 plug-in EV chargers, this outlet is capable of withstanding high temperatures to support safe, long-lasting EV charging at home. Features weather-resistance for code compliance and additional safety. Offering easy installation, this EV outlet provides homeowners with the perfect opportunity to use a plug-in charger.


Built specifically for use with plug-in EV chargers in residential spaces to optimize charging for safety and efficiency

Capable of withstanding high temperatures associated with EV charging created by ambient conditions and current draw compared with products made from PVC

Weather-resistant for outdoor use providing power access to EV chargers; NEMA compliant

Manufactured with high-quality materials for lasting durability and reliable use

Installs easily as a straight-blade, 3-pole, 4-wire receptacle for secure EV charging

With its robust design and performance, the 50A Weather Resistant Heavy-Duty Flush Mount Receptacle can sustain the necessary extended charge time and high frequency of insertions EV chargers require.

Specifications

Brand Name Legrand Item Name Electrical Outlet
Type Weather-Resistant Voltage Rating 125/250 V
Amperage Rating 50 A NEMA Configuration NEMA 14-50
Dimensions 2.2 in L x 2.55 in W x 3.77 in H Outlet Type Weather-Resistant
Number of Poles 3 Number of Wires 4
Terminal Connection Screw Color/Finish Black/Satin
Mounting Type Flush Standards CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Application For Electrical Vehicle (EV) Chargers in Indoor and Outdoor Applications UPC 785007454697

Packages

1 - UNIT - 1 25 - UNIT - 25