Abbotsford
WRMXEVPED2

WIREMOLD XEVPED2 EV Charger Pedestal, Dual-Sided

Price $1,243.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XEVPED2
Documents Documents

Description

The dual-sided EV charger pedestal includes (2) cable management hooks with (2) plug holders. The EV Charger itself, as well as the base cover, are not included. The pedestal is also cETLus Listed to allow for open splices within the pedestal, eliminating the need for a junction box.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name EV Charger Pedestal, Dual-Sided Color Silver
Dimensions 3.54 in (L) x 7.87 in (W) x 54.84 in (H) Standards UL Listed Pedestal: cETLus Listed to UL2594 and CSA C22.2 No. 280 Electrical Vehicle Supply Equipment
Application Commercial UPC 786776198331

Packages

1 - UNIT - 1