Abbotsford
WRMXEVPEDCM2

WIREMOLD XEVPEDCM2 EV Charger Cable Management Dual Retractor Top

Price $1,243.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XEVPEDCM2

Description

Legrand's Cable Management EV Charging Pedestal requires three separate SKUs to be installed together for a complete product. XEVPEDCM2 is the top assembly that attaches on top of XEVPEDCM1 and contains the retractors.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name EV Charger Cable Management Dual Retractor Top Color Silver
Dimensions 19.0 inch (L) x 6.0 inch (W) x 26.4 inch (H) Standards RoHS Compliant
Application Commercial UPC 786776198829

Packages

1 - UNIT - 1