Abbotsford
BOX2304LHTQ2

ABB 3 inch x 3-3/4 inch x 2-1/2 inch 27 Cu.In. Iberville LHTQ 2 Gang Device Box

Price $4.4487 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC2304-LHTQ-2
Country of origin:Canada

Description

The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 8-Inlet, 2-Outlet, Rectangular
Length 3 in Width 95.2 mm
Depth 2-1/2 in Cubic Capacity 27 in³
Number of Gangs 2 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Gang Size 2
For Use With Armoured and Non-Metallic Sheathed Cable Clamps Includes Nail Lugs
Standards CSA 5043 Application Armoured and Nonmetallic Sheathed Cable Clamps
UPC 622538101525

Packages

25 - UNIT = (25) 1200 - UNIT - 1200