3311 Mount Lehman Road
Abbotsford (BC), V4X2M9
Tel: 604-607-7377
Toll free:
Fax:
Contact: Carolyn Renholm
Email: carolyn.renholm@gescan.com
Monday: 06:30 - 16:30
Tuesday: 06:30 - 16:30
Wednesday: 06:30 - 16:30
Thursday: 06:30 - 16:30
Friday: 06:30 - 16:30
Saturday: 00:00 - 00:00
Feedback
EM series EVEMS Solo 50 A - up to 100 A entrances. Indoor use.