Abbotsford
CARDPA01CM60

CARLO GAVAZZI DPA01CM60 Relay monitoring SPDT 380-600VAC

Price $262.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:DPA01CM60

Description

Relay for detection of incorrect phase sequence, total and partial phase loss, 3-phase. Supply range from 380 to 600 VAC covered by two multi-voltage relays. For mounting on DIN-rail or plug-in module. The device detects regenerated voltages up to 85% of the nominal voltage (phase-phase). Detect when all 3-phases are present and have the correct sequence. 8 A SPDT relay normally energized output. For mounting on DIN-rail in accordance with DIN/EN 50 022 (DPA01). 22.5 mm Euronorm housing (DPA01). LED indication for relay and power supply ON. 323 to 690 VAC measuring range. L1, L2 and L3 terminals. 7200 operations/hour operating frequency. 105 operations electrical life. 100 ms alarm ON delay and 350 ms alarm OFF delay reaction time. LED, green indication for power supply ON. LED, yellow indication for relay ON. IP20 degree of protection. Maximum 0.5 Nm according to IEC 60947 tightening torque screw terminals.

Packages

5 - UNIT - (5)