Abbotsford
BRA178982

W H BRADY 178982 LENS TUBE CONVERTER BLK

Price $151.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:178982

Description

Double your projection distance by adapting M-size lenses for 40W or 60W projectors. Extended projection range: Ideal for high-ceiling industrial environments. Cost-efficient solution: Enables the use of smaller wattage projectors in applications that may otherwise require larger, more expensive 90W or 150W units. Enhanced brightness: Optimizes light output for small sign applications in settings with high ambient light.


Extended projection range: Ideal for high-ceiling industrial environments

Cost-efficient solution: Enables the use of smaller wattage projectors in applications that may otherwise require larger, more expensive 90W or 150W units

Enhanced brightness: Optimizes light output for small sign applications in settings with high ambient light

Double your projection distance by adapting M-size lenses for 40W or 60W projectors.

Packages

1 - UNIT - 1