Abbotsford
BRAI4311KITLEAN

W H BRADY I4311-KIT-LEAN I4311 LEAN 5S KIT WIFI/BT NA

Price $7,114.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-KIT-LEAN

Description

Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4" wide label printer with an all-day battery and ergonomic carrying handle. Convenient kit: Save money and get everything you need to start creating labels and signs that support Lean/5S and a visual workplace. 0.25" to 4" wide labels: The i4311 Printer lets you print everything you need, where you need it. All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge. Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle. Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste. Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet. Durable labels and ribbons: Get a variety of labels and ribbons designed for maximum durability and a wide range of applications.


Convenient kit: Save money and get everything you need to start creating labels and signs that support Lean/5S and a visual workplace

0.25" to 4" wide labels: The i4311 Printer lets you print everything you need, where you need it

All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge

Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle

Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste

Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet

Durable labels and ribbons: Get a variety of labels and ribbons designed for maximum durability and a wide range of applications

Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4" wide label printer with an all-day battery and ergonomic carrying handle.

Packages

1 - UNIT - 1