Abbotsford
BRAJ777425J

W H BRADY J-77-7425J CHEM RESIST PP LBLS 4.0X4.0 300/RL

Price $577.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:J-77-7425J

Description

Create full-color identification and barcode labels that outlast harsh chemicals.Inkjet-receptive label material is ideal for full-color hazardous waste identification and other labeling exposed to chemicals. Labels withstand extreme temperatures from -112° to 158°F (-80° to 70°C). Permanent acrylic adhesive bonds tightly to smooth surfaces like glass, copper and stainless steelRoHS compliant to 2011/65/EU and 2015/863. Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction. For use with the BradyJet™ J7300 Color Label PrinterInk cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1


Inkjet-receptive label material is ideal for full-color hazardous waste identification and other labeling exposed to chemicals

Labels withstand extreme temperatures from -112° to 158°F (-80° to 70°C)

Permanent acrylic adhesive bonds tightly to smooth surfaces like glass, copper and stainless steel

RoHS compliant to 2011/65/EU and 2015/863

Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction

For use with the BradyJet™ J7300 Color Label Printer

Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1

Create full-color identification and barcode labels that outlast harsh chemicals.

Packages

1 - UNIT - 1