ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid AC Type 4 4X 12, PTHS482430XA item measures 48.54x23.62x31.06in. with a material of SS304 Finish Brushed.
Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section
Solid door provides complete physical and visual protection
Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection
All seams are fully welded and ground smooth
Doors, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet
Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
Key-locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet
Stainless steel cabinet is provided with a quarter-turn slotted latch
One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the ca
On 28-inch (700 mm) wide enclosures, a 4-inch vertical cable manager with composite fingers is provided on hinge side of cabinet