Description
LED Cordless Work Light with 3000 Lumens of brightness and customizable settings, all in a portable, lightweight design. Made from durable ABS material, it includes a USB output port and tripod mounting capability, ideal for worksites, garages, and outdoor tasks. Wide battery compatibility supports 18V and 20V batteries, including Milwaukee, DeWalt, Bosch, and Makita, for versatile power options. 3,000 lumens brightness ensures powerful illumination, making it suitable for detailed work in dimly lit environments. LED cordless design provides mobility and ease of use, eliminating the need for power outlets and allowing flexible placement. Customizable brightness levels offer tailored lighting solutions, enhancing visibility and reducing eye strain during prolonged use. USB output port allows for convenient charging of mobile devices, adding functionality to your work setup. Constructed from high-quality ABS material, this work light is durable and resistant to impact, ensuring long-lasting performance. 6000K daylight color temperature provides natural, clear light, improving visibility and accuracy in color-critical tasks.
Packages
| 1 - UNIT - 1 |