Abbotsford
HOLL002922

HOLLAND IMPORTS L002922 WORK LIGHT LED 5000LMROTATABLE COB CORDLESS

Price $49.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOLLAND IMPORTS
Manufacturer #:L002922

Description

Rotatable COB LED Cordless Work Light with 5000 lumens of brightness and features adjustable panels for versatile lighting angles. With wide battery compatibility and a tripod for stability, it's ideal for worksites, garages, and outdoor tasks. Wide battery compatibility supports 18V and 20V batteries from Milwaukee, DeWalt, Bosch, and Makita. Cordless design enhances portability, making it easy to transport and set up in different locations. Two side panels adjust 360° vertically and 180° horizontally for versatile lighting angles. Adjustable center panel rotates 180°, allowing you to direct light precisely where needed. Equipped with a threaded base for secure tripod mounting, ensuring stability during use. Tripod included for additional stability, ideal for uneven surfaces or outdoor use. Suitable for worksites, garages, and emergency lighting, offering reliable illumination in various scenarios.

Packages

1 - UNIT - 1