Abbotsford
INTETCB28253PCR

INTERMATIC ETCB28253PCR ELECTRONIC ALL-PURPOSE CONTRACTOR BOX, 120 - 480 VAC, 60 HZ, 3PST, OUTDOOR METAL ENCLOSURE

Price $984.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ETCB28253PCR
Documents Documents

Description

The ETCB28253PCR Electronic All-Purpose Contractor Box provides an easy-to-install solution for a variety of application needs. The Contractor Box comes with a pre-installed Astronomic timer with 7-day, holiday/exception period scheduling, USB for Schedule transfer and Backup, a 60 A contactor, as well as inputs for overrides and surge protective devices.


7-Day/365 Day Astronomic Scheduling

Up to 96 Scheduling set points

Up to 50 Holiday/Exception Period set points

USB port for backing up or transferring schedules

Built-in 60 A 3-Pole contactor for more robust loads

Input for optional "Timed" photo control override

Input for other types of switches/sensors

Terminals for adding Surge Protection

100-hour supercapacitor eliminates the need for battery replacement

Requires 120 VAC 60 Hz for powering the control

Packages

1 - UNIT - 1