Abbotsford
JUNWF8ALO42SWW5MVOLTMWM6

ACUITY 293MH8 8IN WAFER-THIN LED DOWNLIGHT, 1500/1750/

Price $54.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:293MH8

Description

The 8 inch Flat Wafer™ Downlight features a slim, canless design that installs directly into the ceiling eliminating the need for traditional recessed housings. They provide an all-in-one solution featuring five 5 switchable white color temperature options and three 3 adjustable lumen output settings all controlled by switches located directly on the fixture, giving you the equivalent of 15 products in one! Both the fixture and driver box are IC rated, allowing them to be installed in direct contact with insulation and can fit into as little as 2” of plenum. They provide multi-volt, 120-277V, operation and are wet location listed making them ideal for use in a breadth of indoor and outdoor multifamily, light commercial, hospitality, residential applications.

Packages

1 - UNIT - 1