Abbotsford
LTLEL7310110

LITTELFUSE EL731-01-10 120/240 VAC/VDC Microprocessor-Based AC/DC Sensitive Earth-Leakage Relay - DeviceNet AS 2081:2011

Price $3,458.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FUSETEK
Manufacturer #:EL731-01-10

Description

The EL731 is a microprocessor-based AC/DC Sensitive Earth-Leakage Relay that offers complete coverage for all frequencies from 0 to 6,000 Hz. Two CTs are required for the entire frequency range, or one CT can be used for only low- or high-frequency detection. An RTD/PTC sensor input allows over-temperature and under-temperature protection for a motor or drive. The EL731 offers metering, password-protected alarm and trip settings and optional network communications. It is primarily used to add low-level ground-fault protection to variable-speed drives, and to dc circuits.

Packages

1 - UNIT - 1