Abbotsford
LUTCAR15ACTRIV

LUTRON ELECTRONICS CANADA INC CAR-15-ACTR-IV REC DUP 15A 55W USB-ACTR IV

Price $180.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:CAR-15-ACTR-IV

Description

Lutron Claro 15A Tamper-Resistant USB Type A and C Duplex Receptacle. This Lutron Claro tamper-resistant receptacle features dual USB Type A and C ports, coordinating seamlessly with Lutron wall plates, dimmers and control devices. Includes (1) Tamper resistant receptacle with dual USB Type A and C ports, Gloss Finish (US style wall box). Designated USB- C power delivery (PD) port charges up to 70% faster than a 5W USB port.. Compatible with: USB 1.1 / 2.0 / 3.0 / USB PD 3.0 devices. Tamper resistant shutter mechanism. Features screw terminal and push in connections for easy installation. Coordinates with decorator-style dimmers and switches. Indoor use only; 32F to 104F degrees, 90% non-condensing relative humidity.

Packages

1 - UNIT - 1