Abbotsford
MIL48324805

MILWAUKEE TOOL 48-32-4805 SHOCKWAVE™ 6” Impact Square Recess #2 Power Bit

Price $5.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4805CAN

Description

Milwaukee® Shockwave™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.PRODUCT FEATURES:• OPTIMIZED SHOCKZONE™ Absorbs peak torque and prevents breaking• PRECISE FIT CUSTOM MACHINED TIP™ Prevents stripping and reduces wobble• CUSTOM ALLOY76™ STEEL Maximizes resistance to wear and shock

Packages

3 - UNIT - (3)