Description
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 15A 125V
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Straight Blade Duplex Receptacle | Type | Extra Heavy Duty |
| Grade | Hospital | Size | 1.625 L x .900 W x 3.281 H In |
| Voltage Rating | 125 V | Amperage Rating | 15 A |
| Number of Poles | 2 | Number of Wires | 3 |
| Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
| Conductor Size | 14-10 AWG | Material | Nylon |
| Color | Red | Dielectric Strength | 2000 V |
| Dimensions | 1-5/8 in L x 0.9 in W x 3.281 in H | Mounting Type | Wall |
| Temperature Rating | -40 °C to 60 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability and UL94-5 VA |
| Standards | UL 498, CSA C22.2 No. 42, cULus Listed | Application | Commercial Grade |
| UPC | 785007820102 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |