Abbotsford
PASWPP01B1IVYPS

PASS & SEYMOUR WPP01B1IVYPS WALLPOR 14GA CRS 1GNG BLNK TP IVY

Price $94.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WPP01B1IVYPS

Description

One piece, heavy steel wall plates offered in 10 and 14 gauge. Ideal solution for behavioral health facilities as well as correctional facilities. The ligature-resistant construction coupled with painted cold rolled steel or brushed stainless options provides a unique blend of features when security and safety are key priorities. Traditional mounting is also available with backplate as well as pour-in-place concrete solutions.


Robust design available in 10 & 14 gauge painted cold roll steel (White or Ivory) as well as 14 gauge painted Stainless Steel and Brushed Stainless Steel

Versatile product available in 1-3 gangs and a wide range of device openings including blank, duplex, decorator, round opening and a toggle

Wall plate mounting with two solutions for installation with an 11 gauge galvanized steel plate. Pick between a surface-mounted solution or a pour-in-place on a junction box

Back plate-mounted ground wire lead to ensure a proper code compliant solution to UL

Industry-leading combinations to meet customers' everyday needs

Complies with NY Behavioral Health standards

For recessed mount or pour-in-place junction boxes

Ligature-resistant construction

Packages

1 - UNIT - 1