Abbotsford
WAG78738614001000

WAGO 787-3861/400-1000 ELECTRONIC CIRCUIT BREAKER 1-CHNL 24VDC INPUTVOLTAGE 4 A NEC CLASS 2 SIGNAL CONTACT

Price $44.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:787-3861/400-1000

Description

Space-saving ECB with one channel. Reliably and safely trips in the event of an overload and short circuit on the secondary side. Switch-on capacity 7,000 µF. Enables the use of an economical, standard power supply. Minimizes wiring via two voltage outputs and maximizes commoning options on both input and output sides (e.g., commoning of the output voltage on 857 and 2857 Series devices). Status signal – adjustable as single or group message. Reset, switch on/off via remote input or local switch. Prevents power supply overload due to total inrush current thanks to time-delayed switching on during interconnected operation.

Packages

1 - UNIT - 1