Abbotsford
WAG8521813000001

WAGO 852-1813/000-001 LEANMANAGED SWTC 8PORT 1000BASE-T 2-SLOT 1000BASE-SX/LX 8 * PWR OVER ETH LTGRA

Price $1,707.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-1813/000-001

Description

The configurable 852-1813/000-001 Industrial ETHERNET Switch features eight 10/100/1000BASE-T ports that all support Power over Ethernet (PoE+) at 30 W, and has two 100BASE-FX/1000BASE-LX/SX/ZX SFP ports (SFP modules are available as an option).All eight PoE+ ports can be operated simultaneously (PoE power budget: 24 VDC = 120 W or 48 VDC = 240 W).Packaged in a rugged housing, this switch offers both a redundant power supply and relay-based function monitoring. This device also streamlines network management: Commissioning and diagnostics are intuitive and can be performed without extensive IT knowledge. The topology map clearly displays the switch and connected devices. Key diagnostic information is displayed on the diagnostics dashboard.

Packages

1 - UNIT - 1