Abbotsford
BURPENA138

BURNDY PENA138 8oz PENETROX Synthetic Base Electrical Joint Compounds, Aluminum to Aluminum/Aluminum to Copper

Price $41.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PENA138

Description

Oxide Inhibiting Electrical Joint Compound, 8 OZ, For Al-Al, Al-Cu & Al Conduit Threads / Insulated Cable.


PENETROX™ Oxide Inhibiting Joint Compounds are available in many types

PENETROX A is a natural compound recommended for aluminum to aluminum, aluminum to copper connections and aluminum conduit threads, it is not recommended for use with rubber or polyethylene insulated conductors

PENETROX A13 is a synthetic base compound with evenly suspended zinc particles recommended for aluminum to aluminum, aluminum to copper, and also aluminum conduit threads

PENETROX E is a synthetic base with evenly suspended copper particles, recommended for copper to copper, copper threads, and all grounding applications

Specifications

Brand Name Burndy Sub Brand Penetrox™
Item Name Electrical Joint Compound Type Sealing compound
Container Type Squeeze Bottle Base Content Oxide-Based
Material Non-Petroleum Base Vehicle With Zinc Particles Suspended Standards RoHS Compliant
Application For Aluminum to Aluminum, Aluminum to Conduit, Aluminum to Copper UPC 781810592571

Packages

1 - UNIT - 1 12 - UNIT - 12