Abbotsford
IDI31601

IDEAL 31-601 Duct Seal Compound Dark Gray 1 lb Block

Price $3.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-601

Description

Duct seal. Seals around junction boxes, flashings and service entrances. Permanently soft, non-toxic compound can be painted immediately after application. Won t adversely affect other plastic materials or corrode metals.


IDEAL 1 lb. duct seal in dark gray putty color is ideal for sealing metal, masonry, wood or plastic.

It offers 1.65 specific gravity and is non-toxic.

It has calcium carbonate, magnesium aluminum silicate, crystalline quartz silica, butane polymer, synthetic polymer, carbon black, antioxidant, cellulose fiber, aluminum silicate, tall oil rosin and naphthenic wax composition.

Duct seal is UL listed.

Specifications

Brand Name Ideal Item Name Duct Seal Compound
Container Type Block Container Size 1 lb
Form Solid Color Dark Gray
Composition < 1% Crystalline Quartz Silica Odor/Scent Mild Rubber
Temperature Rating 25 - 120 °F VOC Content 17 g/l
Standards UL Listed, ASTM D7172, ASTM D21752T, FDA Approved Application For Junction Box, Flashing and Service Entrance, Metal, Masonry, Wood or Plastic
UPC 783250316014

Packages

10 - UNIT - (10)