Description
Hydraulic oil.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Hydraulic Oil | Type | Hydraulic Pumps |
| Flash Point | 410 - 530 °F | Color | Colorless to Straw |
| Appearance | Liquid | Density | < 1 at 60 °F |
| Odor | Slight Hydrocarbon | For Use With | 13810 Electric Hydraulic Pump |
| Application | For Hydraulic Pump | UPC | 786210210612 |
Packages
| 1 - UNIT - 1 |