Abbotsford
CSPABW412HBP

ABB ABW412HBP Adjustable Bend Plate Horizontal 4 in Aluminum

Price $43.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW412HBP
Country of origin:Canada

Description

Aluminum 4 inches side rail height 12 inches width flexible coupler

Specifications

Brand Name ABB Item Name Adjustable Bend Plate
Material Aluminum Type Horizontal
Dimensions 4 in For Use With 12 in W Cable Tray
Includes Furnished in Pairs with Hardware Standards UL Listed, CSA C22.2 No 126.1
UPC 753554076525

Packages

1 - UNIT - 1