Abbotsford
CSPALTF04SHB9012

ABB ALTF04SHB9012 90° Bend Solid, Low Profile Rung, Horizontal 4 in W 12 in radius Aluminum

Price $603.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ALTF04SHB9012
Country of origin:Canada

Description

Cable tray bend made of aluminium with solid through bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 12 in Material Aluminum
Type Solid, Low Profile Rung, Horizontal Dimensions 4 in W
Standards CSA Certified Application For Cable Tray
UPC 786209575142

Packages

1 - UNIT - 1