Abbotsford
CSPAUF406LVI9024

ABB AUF406LVI9024 90° Bend Ladder, Perforated Rung, Vertically Rising 6 in W x 4 in H 24 in radius Aluminum

Price $570.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF406LVI9024
Country of origin:Canada

Description

Cable tray bend made of aluminium with U-style, 90 degree vertical inside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Perforated Rung, Vertically Rising Dimensions 6 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490620254

Packages

1 - UNIT - 1