Abbotsford
CSPAUF512LHB9012

ABB AUF512LHB9012 90° Bend Ladder, Perforated Rung, Horizontal 12 in W x 5 in H 12 in radius Aluminum

Price $359.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LHB9012
Country of origin:Canada

Description

Cable tray bend made of aluminium with ladder bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 12 in Material Aluminum
Type Ladder, Perforated Rung, Horizontal Dimensions 12 in W x 5 in H
Standards CSA Certified Application For Cable Tray
UPC 626490679559

Packages

1 - UNIT - 1