Abbotsford
CSPAUF512LVI3024

ABB AUF512LVI3024 AL.12INWX5IND IV-30 24INRAD

Price $184.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LVI3024
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder vertical inside bend 30 degree 24 inches radius

Specifications

Brand Name ABB Item Name 30° Inside Vertical Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in
Standards CSA Certified Application For Cable Tray
UPC 626490679856

Packages

1 - UNIT - 1