Description
Aluminum U-style fitting 5 inches side rail height 30 inches x 12 inches width ladder horizontal left reducer
Specifications
| Brand Name | ABB | Item Name | Horizontal Left Reducer |
| Material | Aluminum | Type | U-Style |
| Dimensions | 30 x 12 in | Application | For Cable Tray |
| UPC | 626490703513 |
Packages
| 1 - UNIT - 1 |