Abbotsford
CSPNMM6V1290HB12

ABB NM-M6V1290HB12 NON-METALLIC 6IN 6W HOR BEND 90D12R

Price $4,492.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V1290HB12

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 12 inches width 90 degree horizontal bend 12 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055980568

Packages

1 - UNIT - 1