Abbotsford
CSPNMM6V1890VI12

ABB NM-M6V1890VI12 NON-METALLIC 90DEG VERT BEND

Price $2,405.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V1890VI12

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 18 inches width 90 degree vertical inside bend 12 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 622538098283

Packages

1 - UNIT - 1