Description
Nonmetallic mitered 6 inches height fitting in vinyl ester resin 18 inches width horizontal tee 12 inches radius
Specifications
| Brand Name | Cable Tray | Material | Vynil ester resin |
| Type | Nonmetallic | UPC | 622538098269 |
Packages
| 1 - UNIT - 1 |
Nonmetallic mitered 6 inches height fitting in vinyl ester resin 18 inches width horizontal tee 12 inches radius
| Brand Name | Cable Tray | Material | Vynil ester resin |
| Type | Nonmetallic | UPC | 622538098269 |
| 1 - UNIT - 1 |