Abbotsford
CSPSHF306LHT12

ABB SHF306LHT12 Tee Ladder, Perforated Profile Rung 3-5/8 in H Side Rail 12 in radius Steel Hot-Dipped Galvanized

Price $1,476.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF306LHT12
Country of origin:Canada

Description

Horizontal tee fitting for cable tray with ladder type bottom. Made of hot dipped galvanized steel, comes with 12 inch radius.

Specifications

Brand Name ABB Item Name Tee
Size 6 in W Bend Radius 12 in
Material Steel Type Ladder, Perforated Profile Rung
Finish Hot-Dipped Galvanized Dimensions 3-5/8 in H Side Rail
For Use With Cable Tray UPC 785055041290

Packages

1 - UNIT - 1