×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
CSPSHF336LVI9012

ABB SHF336LVI9012 90° Vertical Inside Bend Ladder Bottom 36 in W x 3-5/8 in D 12 in radius Steel Hot-Dipped Galvanized

Price $1,059.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF336LVI9012
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 36 inches width ladder vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name ABB Item Name 90° Vertical Inside Bend
Bend Radius 12 in Material Steel
Type Ladder Bottom Finish Hot-Dipped Galvanized
Dimensions 36 in W x 3-5/8 in D For Use With Cable Tray
Standards CSA Certified UPC 785055050728

Packages

1 - UNIT - 1