Abbotsford
CSPSHF530LHB9024

ABB SHF530LHB9024 Bend cable tray 90° horz stl 5x30in 24in radius

Price $2,048.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF530LHB9024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055089971

Packages

1 - UNIT - 1