Abbotsford
CSPSHF61812LRT24

ABB SHF61812LRT24 HDG 18IN-12IN 6IND RT 24INRAD

Price $2,893.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61812LRT24

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches x 12 inches width ladder horizontal reducing tee 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055108313

Packages

1 - UNIT - 1