Abbotsford
CSPSHF61206LHLR

ABB SHF61206LHLR HDG 12IN-6IN 6IND LR

Price $1,105.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61206LHLR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches x 6 inches width ladder horizontal left reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055104810

Packages

1 - UNIT - 1