Abbotsford
CSPSHF612LVTD24

ABB SHF612LVTD24 HDG 12INW 6IND VTD 24INRAD

Price $4,022.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LVTD24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder vertical tee down 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055103677

Packages

1 - UNIT - 1