Abbotsford
CSPSHF63606LHSR

ABB SHF63606LHSR HDG 36IN-6IN 6IND SR

Price $1,412.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63606LHSR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 6 inches width ladder horizontal straight reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055116875

Packages

1 - UNIT - 1