Abbotsford
CSPSHF630LVO4524

ABB SHF630LVO4524 HDG 30INW 6IND OV-45 24INRAD

Price $1,192.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF630LVO4524
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches width ladder vertical outside bend 45 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055112709

Packages

1 - UNIT - 1