Abbotsford
CSPSHUF312VVI9012

ABB SHUF312VVI9012 Bend cable tray 90° vert in stl 3x12in 12in rad

Price $580.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF312VVI9012
Country of origin:Canada

Description

Cable tray bend made of steel with ventilated through bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 90°, Ventilated, Rust Proof, Acid Proof, Perforated Profile, Vertically Declining Bend Radius 12 in
Dimensions 12 in W x 3-5/8 in H Standards CSA Certified
UPC 785055152101

Packages

1 - UNIT - 1