Abbotsford
CSPSHUF324VHT12

ABB SHUF324VHT12 Tee vent horizontal steel 3-5/8x24in 12in radius

Price $2,000.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF324VHT12
Country of origin:Canada

Description

Horizontal tee for use with cable tray.

Specifications

Brand Name ABB Item Name Ladder Tee
Material Steel Finish Hot Dip Galvanized
Type Horizontal, Ventilated, Low-Profile Bend Radius 12 in
Dimensions 24 in W x 3-5/8 in H Application For Cable Tray
UPC 785055622888

Packages

1 - UNIT - 1