Abbotsford
CSPSHW318CEP

ABB ELECTRIFICATION CANADA INC SHW318CEP HDG ACCESSORIES

Price $83.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW318CEP

Description

Hot-dipped galvanized steel 3 inches side rail height 18 inches width closure end plate


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name End Plate
Type Plates Width 18 in
Height 3 in Material Steel
Finish Hot-Dipped Galvanized For Use With Cable Tray
Application Provides Closure for any Tray End UPC 785055172338

Packages

1 - UNIT - 1