Abbotsford
CSPSHW312CEP

ABB SHW312CEP HDG ACCESSORIES

Price $55.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW312CEP
Country of origin:Canada

Description

Hot-dipped galvanized steel 3 inches side rail height 12 inches width closure end plate

Specifications

Brand Name ABB Item Name Closure End Plate
Type Plates Width 12 in
Height 3 in Material Steel
Finish Hot-Dipped Galvanized Application Provides Closure for any Tray End
UPC 785055172031

Packages

1 - UNIT - 1