Abbotsford
CSPSHW36PFCHB4524

ABB SHW36PFCHB4524 HG CO. 36W PRAK FCHB 45D 24R

Price $3,115.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW36PFCHB4524
Country of origin:Canada

Description

Hot-dipped galvanized steel peaked flanged cover 36 inches width horizontal bend 45 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055633556

Packages

1 - UNIT - 1