Abbotsford
CSPSHW412SFCVO9024

ABB SHW412SFCVO9024 HDG FLNG CVR 12INW OV-90 24INRAD

Price $296.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW412SFCVO9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 4 inches side rail height 12 inches width solid flanged cover vertical outside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055176459

Packages

1 - UNIT - 1